Ds100 Inlet

Item #: 299552

Cat #: 33-98073

UPC: 784474017152

Sign In or Register to view pricing and more.
Documents & Guides
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 2/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 4.45 Dia X 2.80in, Am

Overview

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 2/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 4.45 Dia X 2.80in, Am
Also known as: 784474017152, 33-98073

Specifications

Color: Blue
Material: Polyester
Amps: 100
Type: Inlet
Color: Blue
Amps: 100
Material: Polyester
Type: Inlet

Customer Reviews

No reviews for this product
(0)