Ds100 Receptacle

Item #: 299551

Cat #: 33-94073

UPC: 784474005364

Documents & Guides
Receptacle, With Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e,number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 To 2/0awg, Amperage Rating:100amp, Volta
Sign In or Register to view pricing and more.

No associated products found.

Overview

Receptacle, With Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e,number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 To 2/0awg, Amperage Rating:100amp, Volta
Also known as: 784474005364, 33-94073

Specifications

Type: Receptacle
Poles: 3
Color: Blue
Material: Polyester
Amps: 100
IP/NEMA Rating: NEMA 3R
Type: Receptacle
Color: Blue
Amps: 100
Poles: 3
Material: Polyester
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)