![Poke-Thru Cover Assembly, Round, Diameter: 6", Metallic Poke-Thru Cover Assembly, Round, Diameter: 6", Metallic](https://rexel-cdn.com/products/wmd6ctgy.jpg?i=6FF58FB6-FC4C-48AF-AB08-69567E6D8FB5&f=420)
Poke-Thru Cover Assembly, Round, Diameter: 6", Metallic
Item #:
299208
Cat #:
6CTCGY
UPC:
786564060673
Sign In or Register to view pricing and more.
Documents & Guides
Poke-Thru Cover Assembly, Round, Diameter: 6", MetallicPoke-Thru Cover Assembly, Round, Diameter: 6 Inch, Evolution Series, Surface, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat, For Tile, Carpet, Laminate and Wood Flooring.
Overview
Poke-Thru Cover Assembly, Round, Diameter: 6", MetallicPoke-Thru Cover Assembly, Round, Diameter: 6 Inch, Evolution Series, Surface, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat, For Tile, Carpet, Laminate and Wood Flooring.
Die-cast aluminum cover assembly. 8CTBS* Cover assembly is available in the 8CTBZ* following painted finishes: (BK) 8CTNK* black, (GY) gray, (NK) nickel, (BS) brass, or (BZ) bronze.
Also known as: 786564060673, 6CTCGY
Specifications
Color: | Gray |
Material: | Aluminum |
Color: | Gray |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)