This product has been discontinued.
Relay, Time Delay, Digital Adjustment, 12VAC, 0.1 Second Delay
Item #: 299188
Cat #: 361-12V-.1SECOND
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Time Delay, Release, Digital Adjustment, 12 Volt AC/DC, 0.1 to 102.3 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Overview
Relay, Time Delay, Release, Digital Adjustment, 12 Volt AC/DC, 0.1 to 102.3 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 361-12V-.1SECOND
Specifications
Volts AC: | 12 |
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay |
Mounting: | Socket |
Volts DC: | 12 |
Range: | 0.100 - 102.300 sec |
Volts AC: | 12 |
Amps: | 10 |
Mounting: | Socket |
Range: | 0.100 - 102.300 sec |
Poles: | 2 |
Type: | Timing Relay |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)