Locking Switch Plate, 2-Gang, .906" Hole, Stainless Steel
Item #: 298788
Cat #: SS727
UPC: 785007136210
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Locking Switch Plate, 2-Gang, .906" Hole, Stainless Steel
Overview
Locking Switch Plate, 2-Gang, .906" Hole, Stainless Steel
Also known as: 785007136210, SS727
Specifications
Type: | Wallplate |
Gangs: | 2 |
Material: | Thermoplastic |
Color: | Stainless |
Mounting: | Wall |
Type: | Wallplate |
Material: | Thermoplastic |
Mounting: | Wall |
Gangs: | 2 |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)