1
more
Cable Tie, UV Resistant, Black, PA6.6, 20.1" Long, 250lb, PK100
Item #: 29878
Cat #: PLT5EH-C0
UPC: 074983541133
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® Cable Tie, Extra-Heavy Duty, UV Resistant, Black, PA6.6, 20.1" Long, 250lb, PK100
Overview
Pan-Ty® Cable Tie, Extra-Heavy Duty, UV Resistant, Black, PA6.6, 20.1" Long, 250lb, PK100
Panduit offers a broad selection of industry approved styles, sizes, and materials to meet a full range of electrical, industrial, and networking applications.
Also known as: 074983541133, PLT5EH-C0
Specifications
Weight Capacity: | 250 lbs |
Width: | 0.500 in |
Color: | Black |
Material: | Nylon |
Length: | 20.100 in |
Type: | Weather Resistant |
Size: | Extra-Heavy |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.075 in |
Weight Capacity: | 250 lbs |
Color: | Black |
Length: | 20.100 in |
Size: | Extra-Heavy |
Product Thickness: | 0.075 in |
Width: | 0.500 in |
Material: | Nylon |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)