12 AWG MTW/TEW 65 Strand TC 600/1000V Black

Item #: 298498

Cat #: L712ST-01

UPC:

Documents & Guides
12 AWG MTW/TEW 65 Strand TC 600/1000V Black UL 1015/1230/1032
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG MTW/TEW 65 Strand TC 600/1000V Black UL 1015/1230/1032
Also known as: L712ST-01

Specifications

Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)