24" Undercabinet Light, 2 Light

Item #: 298363

Cat #: SL28-120-EB-LP

UPC: 734340654752

Sign In or Register to view pricing and more.
Documents & Guides
24" Length, 2 - 8 Watt Lamp. Includes: Lamps (T5/841 4100K).

Overview

24" Length, 2 - 8 Watt Lamp. Includes: Lamps (T5/841 4100K).
Philips Day-Brite Fluorescent under-cabinet light fixture comes with electronic ballast for efficient operation. It measures 24.500 Inch x 5 Inch. It includes electrical fitting to accept flexible conduit or NM-B. It has Rocker type switch and grounded convenience outlet supplied standard. It includes T5 preheat lamp and can be wall mounted has. Lamp has a voltage rating of 120 Volts and power rating of 2 - 8 Watts. Under cabinet light is UL listed.
Also known as: 734340654752, SL28-120-EB-LP

Specifications

Type: Undercabinet Light, Electronic
Volts AC: 120
Length: 2 ft
Wattage: 8
Type: Undercabinet Light, Electronic
Length: 2 ft
Volts AC: 120
Wattage: 8

Customer Reviews

No reviews for this product
(0)