Cord Connector, Low Profile, 1/2", Zinc Die Cast

Item #: 298264

Cat #: LPCG503Z

UPC: 018997503527

Sign In or Register to view pricing and more.
Cord Connector, Low Profile, Size: 1/2 Inch, Straight, Strain Relief, NPT, Cord Range: 0.100 - 0.300 Inch, Material: Zinc Die-Cast.

Overview

Cord Connector, Low Profile, Size: 1/2 Inch, Straight, Strain Relief, NPT, Cord Range: 0.100 - 0.300 Inch, Material: Zinc Die-Cast.
Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.
Also known as: 018997503527, LPCG503Z

Specifications

Diameter: 1/2 in
Diameter Range: 0.100 - 0.300 in
Diameter: 1/2 in
Diameter Range: 0.100 - 0.300 in

Customer Reviews

No reviews for this product
(0)