LED CEILING 2X13W COOL WH

Item #: 298224

Cat #: CLED2X13W

UPC: 019813019727

Sign In or Register to view pricing and more.
Documents & Guides
Architectural 3087 Lumens Cled 26W 5000K White

Overview

Architectural 3087 Lumens Cled 26W 5000K White
Also known as: 019813019727, CLED2X13W

Specifications

Wattage: 1500
Color Temperature: 5000 (Bright White)
Length: 20 in
Color: White
Light Technology: LED
Wattage: 1500
Length: 20 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White

Customer Reviews

No reviews for this product
(0)