Wet Location Shower Trim, 4", White

Item #: 29802

Cat #: B462CL-WH

UPC: 847801017376

Documents & Guides
Wet Location Shower Trim, Diameter: 4 inch, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wet Location Shower Trim, Diameter: 4 inch, Color: White
Also known as: 847801017376, B462CL-WH

Specifications

Color: White
Type: Wet Location Trim
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Wet Location Trim

Customer Reviews

No reviews for this product
(0)