LED Low Voltage Landscape Path Light, Black

Item #: 297970

Cat #: P5297-31

UPC: 785247165643

Documents & Guides
LED Low Voltage Landscape Path Light, 3000K, 7 Inch x 7 Inch x 25 Inch, Black Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Low Voltage Landscape Path Light, 3000K, 7 Inch x 7 Inch x 25 Inch, Black Finish
Low-voltage LED spread-light enhances outdoor settings while adding safety, security and curb appeal. Die-cast aluminum construction. Includes stake and deck mount, 4' cable and connector. Must be wired to a 12V transformer of proper capacity.
Also known as: 785247165643, P5297-31

Specifications

Color Temperature: 3000 (Warm White)
Color: Black
Type: Landscape
Wattage: 1.500
Standards: California Proposition 65
Color Temperature: 3000 (Warm White)
Type: Landscape
Standards: California Proposition 65
Color: Black
Wattage: 1.500

Customer Reviews

No reviews for this product
(0)