This product has been discontinued.

LED Path Light 1.5W LED PATH LIGHT BK
Item #: 297947
Cat #: P5298-31
UPC: 785247165650
Documents & Guides
Low-voltage LED path-light with polycarbonate lens enhances outdoor settings while adding safety, security and curb appeal. Die-cast aluminum construction. Includes stake and deck mount, 4' cable and connector. Must be wired to a 12V transformer of proper capacity.
Sign In or Register to view pricing and more.
Overview
Low-voltage LED path-light with polycarbonate lens enhances outdoor settings while adding safety, security and curb appeal. Die-cast aluminum construction. Includes stake and deck mount, 4' cable and connector. Must be wired to a 12V transformer of proper capacity.
Also known as: 785247165650, P5298-31
Specifications
Color: | Black |
Type: | Landscape |
Wattage: | 1.500 |
Standards: | California Proposition 65 |
Color: | Black |
Wattage: | 1.500 |
Type: | Landscape |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)