This product has been discontinued.
![Poke-Thru Furniture Feed Assembly, Depth: 16-3/4", Brass, Die Cast Poke-Thru Furniture Feed Assembly, Depth: 16-3/4", Brass, Die Cast](https://rexel-cdn.com/products/image.jpg?i=4D9522D5-6E8D-4D2B-86F9-C22D2164639E&f=420)
Poke-Thru Furniture Feed Assembly, Depth: 16-3/4", Brass, Die Cast
Item #:
297650
Cat #:
6ATCFFBS
UPC:
786564060253
Sign In or Register to view pricing and more.
Documents & Guides
Flush Poke-Thru Recessed Furniture Feed Assembly with Surface Style Cover. Size: 16-3/4" Height. Recessed 3-1/4" Below Floor Surface. Includes: (1) 3/4", (1) Concentric 2"-1-1/4" Screw Plug Opening, (3) Gang. For use with: 6" Diameter Cored Hole. Brass Die-Cast Aluminum Cover.
Overview
Flush Poke-Thru Recessed Furniture Feed Assembly with Surface Style Cover. Size: 16-3/4" Height. Recessed 3-1/4" Below Floor Surface. Includes: (1) 3/4", (1) Concentric 2"-1-1/4" Screw Plug Opening, (3) Gang. For use with: 6" Diameter Cored Hole. Brass Die-Cast Aluminum Cover.
Also known as: 786564060253, 6ATCFFBS
Specifications
Material: | Brass |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)