Clamp Multimeter

Item #: 297485

Cat #: FLUKE-365

UPC: 095969544788

Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 200A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Voltage & Flashlight, Includes: Soft Carrying Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

Clamp Meter, Multimeter, Maximum Rating: 200A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Voltage & Flashlight, Includes: Soft Carrying Case
Be ready for anything… The Fluke 365 is a rugged meter perfect for jobs where access to wires is difficult. The 365’s thin, small jaw is detachable with a flexible lead, which makes gaining access to wires and viewing the display easier than ever.
Also known as: 095969544788, FLUKE-365

Specifications

Amps: 200
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts AC: 600
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)