Cable Tie, Releasable, 7.4L (188mm), Sta

Item #: 29736

Cat #: PRT2S-C

UPC: 074983541249

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, nylon 6.6, natural, standard package.
Also known as: 074983541249, PRT2S-C

Specifications

Color: Natural
Material: Nylon
Length: 7.400 in
Color: Natural
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)