23 Watt R40 2700K CFL

Item #: 297095

Cat #: 804023

UPC: 762148064206

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 100W Equivalent.
Also known as: 762148064206, 804023

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1150, 1200
Color: White
Type: Electronic
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150, 1200
Type: Electronic
Color Temperature: 2700 (Warm White)
Wattage: 23
Volts AC: 120
Color: White
Shape: R40 (Blown Reflector)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)