Cable Ties in a Box, 2-Piece, 4.0L (102m

Item #: 29688

Cat #: SST1M-MP

UPC: 074983500017

Sign In or Register to view pricing and more.
Sta-Strap® cable tie box, releasable, miniature cross section, 4.0 (102mm) length, nylon 6.6, natural.

Overview

Sta-Strap® cable tie box, releasable, miniature cross section, 4.0 (102mm) length, nylon 6.6, natural.
Also known as: 074983500017, SST1M-MP

Specifications

Color: Natural
Length: 4 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 4 in

Customer Reviews

No reviews for this product
(0)