![Service Box Fitting, Type: Communication Jack, Metallic Service Box Fitting, Type: Communication Jack, Metallic](https://rexel-cdn.com/products/wmd525rt.jpg?i=999471AE-5B67-4EE2-881C-AB4F09743CBA&f=420)
Service Box Fitting, Type: Communication Jack, Metallic
Item #:
296774
Cat #:
525RT
UPC:
786564015062
Sign In or Register to view pricing and more.
Documents & Guides
Service Box Plate, Metallic, Type: Communication Jack (One Side)
Overview
Service Box Plate, Metallic, Type: Communication Jack (One Side)
Includes faceplate with opening one side. Ortronics Series II and TracJack adapters included. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.
Also known as: 786564015062, 525RT
Specifications
Material: | Aluminum |
Finish: | Brushed Aluminum |
Material: | Aluminum |
Finish: | Brushed Aluminum |
Customer Reviews
No reviews for this product
(0)