Compression Lug, Motor Disconnect Type,1-Hole, 1/2", Copper

Item #: 296188

Cat #: 266-30490-297

UPC: 786210942988

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Motor Disconnect Type,1-Hole, 1/2 Inch Stud, Copper

Overview

Compression Lug, Motor Disconnect Type,1-Hole, 1/2 Inch Stud, Copper
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210942988, 266-30490-297

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Mounting: 1-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)