Motor, 4P, 20HP, 15kW, 1800RPM, 208-230/460VAC, Foot Mounted, 256T

Item #: 296158

Cat #: 02018XT3E256T

UPC: 909492030208

Sign In or Register to view pricing and more.
Documents & Guides
Motor, 4-Pole, 20 Horse Power, 15 kW, 1800 RPM, 208-230/460 Volt AC, Foot Mounted, 256T Frame

Overview

Motor, 4-Pole, 20 Horse Power, 15 kW, 1800 RPM, 208-230/460 Volt AC, Foot Mounted, 256T Frame
WEG Explosion-proof motor was especially designed to operate in environments with the presence of explosive atmospheres. It has robust construction, a flame retention system with gaps between the parts carefully designed, accurate machining on the terminal box and screws with high mechanical strength. It meets the requirements of explosive atmospheres like Division I/Zone 1. Motors are certified for VFD service.
Also known as: 909492030208, 02018XT3E256T

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
Mounting: Foot
Amps: 4.200
Family / Style: TENV
Size: 182T
RPM: 1800
Phase: 3
Horsepower: 3
Amps: 4.200
Size: 182T
Material: Cast Iron
Mounting: Foot
Family / Style: TENV
RPM: 1800

Customer Reviews

No reviews for this product
(0)