Energy Analyzer

Item #: 296127

Cat #: FLUKE-434/003

UPC: 095969264037

Sign In or Register to view pricing and more.
Documents & Guides
Energy Analyzer, Series II, Maximum Rating: 6000A AC/DC (with i430) & 1000V AC/DC, Features: Energy Loss Calculator, Automatic Trending, System-Monitor, Logger Function, View Graphs, Generate Reports, Voltage & Amperage, Includes: Power Adapter (BC430), I

Overview

Energy Analyzer, Series II, Maximum Rating: 6000A AC/DC (with i430) & 1000V AC/DC, Features: Energy Loss Calculator, Automatic Trending, System-Monitor, Logger Function, View Graphs, Generate Reports, Voltage & Amperage, Includes: Power Adapter (BC430), I
Also known as: 095969264037, FLUKE-434/003, mager, miger, mag

Specifications

Volts AC: 1000
Type: Analyzer
Volts DC: 1000
Volts AC: 1000
Volts DC: 1000
Type: Analyzer

Customer Reviews

No reviews for this product
(0)