6" Double Wall Compact Fluorescent IC Housing

Item #: 296024

Cat #: B6PLIC-26/32-E-120-AT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Double Wall Compact Fluorescent IC Housing, 26W/32W, 120V, Electronic Ballast, Air Shut

Overview

6 Inch Double Wall Compact Fluorescent IC Housing, 26W/32W, 120V, Electronic Ballast, Air Shut
Also known as: B6PLIC-26/32-E-120-AT

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing

Customer Reviews

No reviews for this product
(0)