Milb U8100-rl 125a 7t Rl Md Noby Oh

Item #: 295862

Cat #: U8100-RL

UPC: 784572141957

Sign In or Register to view pricing and more.
MLB U8100-RL 125A 7T RL MD N MILBANK 125 AMP 3 PHASE 7 JAW METER BASE

Overview

MLB U8100-RL 125A 7T RL MD N MILBANK 125 AMP 3 PHASE 7 JAW METER BASE
Also known as: 784572141957, U8100-RL

Specifications

Phase: 3
Amps: 125
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 125
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)