20A 120/277VAC B+S WIRE 4W LOCK SW I

Item #: 295752

Cat #: PS20AC4-IL

UPC: 785007266771

Sign In or Register to view pricing and more.
Documents & Guides
4way Lock Switch, Back and, Side Wire, 20amp 120/277volt, Ivory (Key can be removed in both positions)

Overview

4way Lock Switch, Back and, Side Wire, 20amp 120/277volt, Ivory (Key can be removed in both positions)
Also known as: 785007266771, PS20AC4-IL

Specifications

Type: Switch
Poles: 3
Amps: 20
Color: Ivory
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Poles: 3
Color: Ivory

Customer Reviews

No reviews for this product
(0)