Load Center, Main Lug, 3PH, 200A 120/240V, 24/42, 100kAIC, NEMA 3R

Item #: 295657

Cat #: PW2442L3200CU

UPC: 662643156829

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, 100 kAIC, 24 Spaces, 42 Circuits, 3 Phase, NEMA 3R

Overview

Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, 100 kAIC, 24 Spaces, 42 Circuits, 3 Phase, NEMA 3R
Also known as: 662643156829, PW2442L3200CU

Specifications

Amps: 200
Phase: 3
Family / Style: PL
Volts AC: 120/240
Circuits: 42
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Amps: 200
Family / Style: PL
Circuits: 42
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/240
Type: Main Lug

Customer Reviews

No reviews for this product
(0)