2
more
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM
Item #: 29550
Cat #: ADR25-21
UPC: 783786610129
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM, 3/8" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors
Overview
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM, 3/8" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors
Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.
Also known as: 783786610129, ADR25-21
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4 - 250 |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Material: | Aluminum |
Allowable Gauge Range: | 4 - 250 |
Customer Reviews
No reviews for this product
(0)