
Conn 20A 125V 2P3W Str AutoGrip BW
Item #: 295382
Cat #: 5369N
UPC: 040893018256
Documents & Guides
Eaton Arrow Hart auto grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Sign In or Register to view pricing and more.
Overview
Eaton Arrow Hart auto grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)
Also known as: 040893018256, 5369N
Specifications
Type: | Straight Blade |
Type: | Straight Blade |
Customer Reviews
No reviews for this product
(0)