Fluorescent Lamp, T8, 48", 28W, 4100K

Item #: 294679

Cat #: 31028841

UPC: 762148057703

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 28 Watt, 4100K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI

Overview

Fluorescent Lamp, T8, 28 Watt, 4100K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI
Also known as: 762148057703, 31028841

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2650
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Lumens: 2650
Wattage: 28
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)