Fluorescent Lamp, T8, 48", 28W, 3500K

Item #: 294677

Cat #: 31028835

UPC: 762148057697

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 28 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI

Overview

Fluorescent Lamp, T8, 28 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI
Also known as: 762148057697, 31028835

Specifications

Lumens: 2650
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2650
Wattage: 28
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)