This product may not be available in all locations.

Load Center, Main Lug, 125A, 120/240V, 1PH, 8/16, NEMA 1
Item #: 294539
Cat #: BR816L125SDP
UPC: 786676001427
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"
Sign In or Register to view pricing and more.
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676001427, BR816L125SDP
Specifications
Amps: | 125 |
Circuits: | 16 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Type: | Main Lug |
Interrupt Rating AC: | 10 kA |
Circuits: | 16 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)