H/LOCK FLG INLET, 3P4W, 30A 600V
Item #: 294297
Cat #: HBL21447
UPC: 783585017587
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flanged Inlet, 30A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA,Screw Terminal, Cast Aluminum, Angled Surface Mounted Housing
Overview
Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flanged Inlet, 30A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA,Screw Terminal, Cast Aluminum, Angled Surface Mounted Housing
Also known as: 783585017587, HBL21447
Specifications
Mounting: | Screw |
Type: | Flanged Inlet |
Color: | Metallic |
NEMA Configuration: | Non-Nema |
Wattage: | 18 kw |
Mounting: | Screw |
Color: | Metallic |
Wattage: | 18 kw |
Type: | Flanged Inlet |
NEMA Configuration: | Non-Nema |
Customer Reviews
No reviews for this product
(0)