BB ADR30 AL 1CNDTR 1HOLE MOUNT 6-3

Item #: 29418

Cat #: ADR30

UPC: 783786610167

Sign In or Register to view pricing and more.
Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 6 Str-300 kcmil, Length 2.0 Inches, Width 1.0 Inch, Height 1-1/8 Inches, Socket Screw, Tin Plated

Overview

Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 6 Str-300 kcmil, Length 2.0 Inches, Width 1.0 Inch, Height 1-1/8 Inches, Socket Screw, Tin Plated
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 783786610167, ADR30

Specifications

Length: 2 in
Finish: Tin Plated
Length: 2 in
Finish: Tin Plated

Customer Reviews

No reviews for this product
(0)