500W 120V, 30" Commercial Baseboard Heater, White

Item #: 294063

Cat #: QMKC25126W

UPC: 685360060460

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Baseboard Heater - QMKC Series, 500W 120v, 30 IN, Navajo White

Overview

Commercial Baseboard Heater - QMKC Series, 500W 120v, 30 IN, Navajo White
Also known as: 685360060460, QMKC25126W

Specifications

Type: Commercial Grade
Length: 30 in
Wattage: 500
Volts AC: 120
Color: White
Mounting: Wall
Type: Commercial Grade
Wattage: 500
Color: White
Length: 30 in
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)