Clamp Multimeter

Item #: 29399

Cat #: FLUKE-771

UPC: 095969349697

Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 99mA AC/DC, Features: Measures mA without Breaking Circuit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Clamp Meter, Multimeter, Maximum Rating: 99mA AC/DC, Features: Measures mA without Breaking Circuit
If you need more time in your busy day take a good look at the Fluke 772 mA Clamp Meters. It’s designed to save you time, and money, by eliminating time wasting activities. Now you can troubleshoot and repair 4-20 mA loops without breaking the loop or bringing down the system.
Also known as: 095969349697, FLUKE-771

Specifications

Type: Clamp Meter, Multimeter
Standards: California Proposition 65
Color: Yellow
Type: Clamp Meter, Multimeter
Color: Yellow
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)