Cable Tie, Intermediate, 6.1" Long, UV Nylon, Black, 100/Pack

Item #: 29367

Cat #: BT1.5I-C0

UPC: 074983413348

Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 6.1 Inch Long, .141 Inch Wide, 1.5" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 6.1 Inch Long, .141 Inch Wide, 1.5" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
The BT1.5I-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983413348, BT1.5I-C0

Specifications

Color: Black
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 6.100 in
Size: Intermediate
Product Thickness: 0.041 in
Diameter Range: 1.500 in
Family / Style: Dome-Top®
Color: Black
Weight Capacity: 40 lbs
Length: 6.100 in
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Width: 0.141 in
Material: Nylon
Size: Intermediate
Diameter Range: 1.500 in

Customer Reviews

No reviews for this product
(0)