5
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
3-3/8" Sportsman Knife, Sharp Point Blade with Leather Case, Material: Stainless Steel
Overview
3-3/8" Sportsman Knife, Sharp Point Blade with Leather Case, Material: Stainless Steel
Klein's Sportsman Knife is the perfect tool for your extracurricular activities. The blade is stainless steel for long life. Ergonomic handle provides firm, comfortable grip. Add this one to your fishing, home or work tool box or bag.
Also known as: 092644440373, 44037
Specifications
Length: | 3 3/8 in |
Type: | Sportsman Knife, Knife |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Length: | 3 3/8 in |
Material: | Stainless Steel |
Type: | Sportsman Knife, Knife |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)