SUP PTOR 5SY4 1P 240V 2A 7.5K C-TRIP

Item #: 293373

Cat #: 5SY4102-7

UPC: 754554864020

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SUPPLEMENTARY PROTECTOR,1P,2A,CURVE C Supplementary Protector, UL1077 Rated, IEC Mini Circuit Breaker, 1 Pole, 2 Amps, 277 VAC, Trip Characteristic Curve C, 18mm Width, 70mm Depth, UL File E116386 in Vol. 1 Sec. 2

Overview

SUPPLEMENTARY PROTECTOR,1P,2A,CURVE C Supplementary Protector, UL1077 Rated, IEC Mini Circuit Breaker, 1 Pole, 2 Amps, 277 VAC, Trip Characteristic Curve C, 18mm Width, 70mm Depth, UL File E116386 in Vol. 1 Sec. 2
Also known as: 754554864020, 5SY4102-7

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)