CAM-LIGHT Box for Suspended Ceiling, Steel

Item #: 293333

Cat #: FL430S

UPC: 018997097415

Sign In or Register to view pricing and more.
Documents & Guides
CAM-LIGHT Box for Suspended Ceiling, Steel, 24 Cubic Inches

Overview

CAM-LIGHT Box for Suspended Ceiling, Steel, 24 Cubic Inches
Arlington’s new CAM-LIGHT Box offers a great way to install fixtures, smoke detectors and more, on a suspended ceiling, drywall ceiling or wall. For power or low voltage, the plastic FL430 installs FAST with a 4" hole saw (FL430S with a 4.5" saw), saving time and money! Unlike most multi-piece assemblies CAM-LIGHT BOX is rated for: - Up to 50 lbs on a suspended ceiling or drywall ceiling in combination with a drop wire for support - Up to 10 lbs on a drywall ceiling without a drop wire (not rated for fixtures) - Up to 7 lbs on walls CAM-LIGHT BOX features a drop wire for support; mounting wings for attachment to the ceiling and 1/2" and 3/4" knockouts. - Box rotates in either direction for proper positioning of exit signs or direct lighting - High volume box: 27.0 cubic inch for FL430, 17.0 for the steel FL430S - Box available in non-metallic (FL430) or steel with a paintable white plastic flange (FL430S)
Also known as: 018997097415, FL430S

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Plastic, Steel
Color: White
Cubic Inches: 17 in³
Knockout Diameter: 1/2 in, 3/4 in
Color: White
Material: Plastic, Steel
Cubic Inches: 17 in³

Customer Reviews

No reviews for this product
(0)