PS, INS, RECP, 4P5W, 30A 600V, S1

Item #: 293217

Cat #: HBL530RS1W

UPC: 783585010281

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 4-Pole 5-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 4-Pole 5-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight
Also known as: 783585010281, HBL530RS1W

Specifications

Material: Composite, Thermoplastic
Mounting: Screw
NEMA Configuration: Non-Nema
Amps: 30
Wattage: 18 kw
Material: Composite, Thermoplastic
NEMA Configuration: Non-Nema
Wattage: 18 kw
Mounting: Screw
Amps: 30

Customer Reviews

No reviews for this product
(0)