
Fully Adjustable Trim, 3", Gimbal Ring, White
Item #: 293170
Cat #: B1312WH
UPC: 847801009081
Documents & Guides
Fully Adjustable Trim, 3 in, Gimbal Ring, White
Sign In or Register to view pricing and more.
Overview
Fully Adjustable Trim, 3 in, Gimbal Ring, White
Also known as: 847801009081, B1312WH
Specifications
Type: | Adjustable, Trim |
Diameter: | 3 in |
Color: | White |
Type: | Adjustable, Trim |
Color: | White |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)