Medium Voltage Power Cable, 4/0 AWG, 15KV, Shielded

Item #: 292979

Cat #: HW20840101

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage Power Cable, 4/0 AWG, 15KV, Shielded, Rated 105 Degrees Celsius, PVC Jacket

Overview

Medium Voltage Power Cable, 4/0 AWG, 15KV, Shielded, Rated 105 Degrees Celsius, PVC Jacket
For use in power circuits up to 15kV when installed in open air, conduit, duct, cable tray when CT rated, or direct buried in earth, in wet and dry locations. Used for applications in chemical plants, refineries, steel mills, industrial plants, commercial buildings, utility substations and generating stations. UL approved for use at 105°C for continuous operation, 140°C for emergency overload conditions, and 250°C for short circuit conditions.
Also known as: HW20840101

Specifications

Volts AC: 15kV
Gauge: 4/0
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Conductors: 1
Gauge: 4/0
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)