NK Copper Patch Cord, Category 5e, Yello

Item #: 292783

Cat #: NK5EPC10YLY

UPC: 074983055111

Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 10 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 5e, 10 ft., yellow UTP cable.
Also known as: 074983055111, NK5EPC10YLY

Specifications

Material: Copper
Length: 10 ft
Color: Yellow
Shielding: Unshielded
Material: Copper
Color: Yellow
Length: 10 ft
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)