125A MAIN LUG 3 PHASE 12/24

Item #: 292422

Cat #: P1224L3125CU

UPC: 662643853803

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (125A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE1 ENCLOSURE FOR INDOOR USE.

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (125A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE1 ENCLOSURE FOR INDOOR USE.
Also known as: 662643853803, P1224L3125CU

Specifications

Mounting: Can
Phase: 3
Amps: 125
Volts AC: 120
Type: Main Lug
Circuits: 24
Family / Style: P1
Interrupt Rating AC: 22 kA
Mounting: Can
Amps: 125
Type: Main Lug
Family / Style: P1
Phase: 3
Volts AC: 120
Circuits: 24
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)