WALLPLATE, 2-G, BLANK, SS

Item #: 291866

Cat #: SS24

UPC: 883778200892

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, Blank, Standard Size, Stainless Steel

Overview

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, Blank, Standard Size, Stainless Steel
Also known as: 883778200892, SS24

Specifications

Mounting: Strap
Type: Blank Plate
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Mounting: Strap
Gangs: 2
Material: Stainless Steel
Type: Blank Plate
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)