Compact Fluorescent Lamp, 9W, GU24 Twist Lock, 4100K

Item #: 291860

Cat #: 33109SP41K

UPC: 762148059806

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 9 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 550, CRI: 82, Color Temperature: 4100K, 45W Equivalent.

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 550, CRI: 82, Color Temperature: 4100K, 45W Equivalent.
Also known as: 762148059806, 33109SP41K

Specifications

Lumens: 550
Color Rendering Index (CRI): 82
Color: White
Wattage: 9
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Lumens: 550
Color: White
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Wattage: 9
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)