1
more
4-Way Decora Switch, 20A, 120/277VAC, Light Almond
Item #: 291777
Cat #: 2624-LA
UPC: 785007539660
Sign In or Register to view pricing and more.
AC Quiet Switch, Decora, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Light Almond.
Overview
AC Quiet Switch, Decora, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Light Almond.
Also known as: 785007539660, 2624-LA
Specifications
Type: | Switch |
Poles: | 3 |
Color: | Light Almond |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch |
Color: | Light Almond |
Mounting: | Wall |
Poles: | 3 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)