Wiring Duct, Wide Slot, 3/4" x 2" x 6', PVC, Black

Item #: 291765

Cat #: G.75X2BL6

UPC: 074983639052

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, .75 W x 2 H, 6' length, PVC, blac, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, .75 W x 2 H, 6' length, PVC, blac, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983639052, G.75X2BL6

Specifications

Width: 3/4 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)