3PH LC 42S 60C MB

Item #: 291697

Cat #: PW4260B3200CU

UPC: 662643156867

Sign In or Register to view pricing and more.
Documents & Guides
ITE PW4260B3200CU 3PH LC 42S 60C MB

Overview

ITE PW4260B3200CU 3PH LC 42S 60C MB
Also known as: 662643156867, PW4260B3200CU

Specifications

Amps: 200
Phase: 3
Circuits: 60
Mounting: Surface
Family / Style: PL
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Circuits: 60
Family / Style: PL
Interrupt Rating AC: 22 kA
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)