This product has been discontinued.
Undercabinet Light, LED, 30", 12.4W, 120V, White
Item #: 291680
Cat #: 12058WH
UPC: 783927339629
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 30", 12.4W, 120V, WhiteUndercabinet Light, LED, 12.4 Watt, 120 Volt, Number of LED's: 4, Color Temperature: 3000K, Length: 30 inch, White
Overview
Undercabinet Light, LED, 30", 12.4W, 120V, WhiteUndercabinet Light, LED, 12.4 Watt, 120 Volt, Number of LED's: 4, Color Temperature: 3000K, Length: 30 inch, White
Also known as: 783927339629, 12058WH
Specifications
Color Temperature: | 3000 (Warm White) |
Length: | 30 in |
Volts AC: | 120 |
Color: | White |
Wattage: | 12.400 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 12.400 |
Length: | 30 in |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)